Zoro Homepage

Folding Arm Chair

  • Mfr # FAC-260

  • Zoro # G5439491


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Folding
Overall Height
28"
Office Chair Style
Folding Arm Chair
Material
Steel, Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAC-260
Zoro #
G5439491
UPC #
691215113564
Country of Origin
Japan

Dimensions

Overall Height
28"

Details

Item
Folding Arm Chair
Arm Style
Folding
Office Chair Style
Folding Arm Chair
Material
Steel, Plastic
Color
Black
Style
Folding Chair

Description

Folding Arm Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.