Zoro Homepage

Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24

  • Mfr # FPT-2537

  • Zoro # G4987547


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13
Overall Length
36
Overall Width
24 in.
Material
Plastic
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPT-2537
Zoro #
G4987547
UPC #
691215020930
Country of Origin
China

Dimensions

Overall Height
13
Overall Length
36
Overall Width
24 in.
Platform Length
36"; 36"

Details

Material
Plastic
Color
Green
Load Capacity
500 lb
Item
Plastic Platform Truck,500 lb.,37 x 25"
Assembled
No
Caster Wheel Material
Poly-on-Poly
Includes
Units roll smoothly on two rigid and two swivel poly-on-poly casters.
Platform Material
Plastic
Features
Plastic construction is virtually maintenance free. Industrial grade plastic deck will not rust, dent, chip, or discolor. Lip runs along the perimeter of the deck to help retain cargo. Steel handle folds down for storage

Description

Plastic Platform Truck,500 lb.,37 x 25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.