Folding Security Truck, 2000 lb., 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves
Mfr # FST-2744-2
Zoro # G5439248
product price:Â $965.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Overall Height
76.5
Overall Length
27
Overall Width
44
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FST-2744-2
Zoro #
G5439248
UPC #
691215020992
Country of Origin
China
Dimensions
Overall Height
76.5
Overall Length
27
Overall Width
44
Details
Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Folding Security Truck,2000 lb.
Includes
Rolls on 6" x 2" molded-on-rubber swivel casters with brakes.
Features
Designed to safely hold your valuable equipment. Welded components and wire mesh walls combine to be extremely tough & strong. Special door locking latch and padlock clasp for securing stored contents. Unit will fold down for storage or transport
Number of Shelves
2
Assembled
No
Description
Folding Security Truck,2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.