Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Pump Drum Transporter, 1500 lb.

  • Mfr # DCR-880-H

  • Zoro # G5440149


product price: $1,424.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Load Capacity
1500
For Use With
Unique portable unit designed to lift and transport steel, plastic, and fiber drums with a top lip.
Overall Height
43.6875
Weight
269
Height
43.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-880-H
Zoro #
G5440149
UPC #
691215012805
Country of Origin
United States

Dimensions

Overall Height
43.6875
Height
43.6875
Overall Width
68.5
Overall Length
50.5

Details

Item
Foot Pump Drum Transporter,1500 lb.
Load Capacity
1500
For Use With
Unique portable unit designed to lift and transport steel, plastic, and fiber drums with a top lip.
Weight
269
Finish
Powder Coat
Material
Welded Steel
Color
Yellow
Features
Economical drum transporter design lifts and transports drums effectively. Steel jaw securely grips the top lip of the drum for maximum efficiency. Push handle folds down for easy access to the foot pump which lifts the drums. Straddle legs rotate for access to drums on pallets for optimal results

Description

Foot Pump Drum Transporter,1500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.