Foot Pump Scissor Cart, 1000 lb. Cap, 36"W, 24"L
- Mfr # CART-23-10-M-PSS
- Zoro # G1740790
product price:Â
$
5,630.99
/ea
Key Features
Load Capacity
1000 lb.
Overall Width
36
Width
36 in
Color
Blue/Yellow
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CART-23-10-M-PSS
- Zoro #
- G1740790
- UPC #
- 691215129459
- Country of Origin
- China
Dimensions
- Overall Width
- 36
- Width
- 36 in
- Height
- 36 in
Details
- Load Capacity
- 1000 lb.
- Item
- Foot Pump Scissor Cart Pss,1K,36 x 24
- Color
- Blue/Yellow
- Material
- Partial Stainless Steel
- For Use With
- Tables provide unparalleled ergonomic support in lifting, palletizing, loading, and unloading applications.
Description
Foot Pump Scissor Cart Pss,1K,36 x 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.