Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L

  • Mfr # CART-32-10-M

  • Zoro # G1740669


product price:  $2,524.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1000 lb.
Overall Length
59 in.
Overall Height
9 in.
Overall Width
36 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-32-10-M
Zoro #
G1740669
UPC #
691215129473
Country of Origin
China

Dimensions

Overall Length
59 in.
Overall Height
9 in.
Overall Width
36 in.
Width
36
Height
9 in

Details

Load Capacity
1000 lb.
Item
Foot Pump Powered Scissor Cart,1K,48x32
Material
Steel
Color
Blue / Tan
For Use With
Material Handling

Description

Foot Pump Powered Scissor Cart,1K,48x32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.