Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 40"L

  • Mfr # CART-40-10-M

  • Zoro # G1740833


product price:  $2,402.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1000 lb.
Overall Length
69-1/2 in.
Overall Height
42-1/2 in.
Overall Width
36 in.
Height
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-40-10-M
Zoro #
G1740833
UPC #
691215129497
Country of Origin
China

Dimensions

Overall Length
69-1/2 in.
Overall Height
42-1/2 in.
Overall Width
36 in.
Height
42.5 in
Width
36

Details

Load Capacity
1000 lb.
Item
Foot Pump Powered Scissor Cart,1K,48x40
For Use With
Material Handling
Color
Blue / Tan
Material
Steel

Description

Foot Pump Powered Scissor Cart,1K,48x40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.