Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Forged Steel Forks 4K, 42", PR F4-1.50-42

Forged Steel Forks 4K, 42", PR (Discontinued)

  • Mfr # F4-1.50-42
  • Zoro # G4988019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4-1.50-42
Zoro #
G4988019
UPC #
691215019033
Country of Origin
China

Dimensions

Overall Height
22 in.
Overall Length
44-5/8 in.
Overall Width
4 in.
Platform Length
44.625"
Usable Fork Pocket Width
4 in
Fork Length
42 in.
Fork Width
4 in.
Height
22 in
Size
44-5/8" x 4" x 22"
Fork Thickness
1-1/2 in.
Usable Fork Pocket Height
42 in
Width
4
Length
45 in
Depth
44-5/8 in.

Details

Material
Steel
Color
Black
Load Capacity
4,000 lb.
Item
Forged Steel Forks 4K,42",PR
Assembled
Yes
Includes
Carriage pin locks included
For Use With
Fork Truck
Weight
249
Standards
Meets I.T.A. standards
Features
Ideal for the need of change in current fork length; Unit is an extra pair of forks for an emergency; Designed for class II carriage mounting; Meets I.T.A. standards
Power Source
Fork Truck / Manual
Application
Ideal for the need of change in current fork length

Description

Forged Steel Forks 4K,42", Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.