Zoro Homepage
This item is Discontinued.
Vestil Forged Steel Forks 4K, 48", PR F4-1.50-48

Forged Steel Forks 4K, 48", PR (Discontinued)

  • Mfr # F4-1.50-48
  • Zoro # G4988000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4-1.50-48
Zoro #
G4988000
UPC #
691215019040
Country of Origin
China

Dimensions

Overall Height
22 in.
Overall Length
50-5/8 in.
Overall Width
4 in.
Platform Length
50.625"
Size
50-5/8" x 4" x 22"
Usable Fork Pocket Width
4 in
Height
22 in
Usable Fork Pocket Height
48 in
Width
4
Fork Thickness
1-1/2 in.
Fork Width
4 in.
Fork Length
48 in.
Length
51 in
Depth
50-5/8 in.

Description

Forged Steel Forks 4K,48", Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.