
Forged Stl Forks, Carriage Pins, 3K, 36", PR
Mfr # F4-1.25-36-CPL
Zoro # G1745830
product price: $343.99
/prKey Features
Overall Height
22 in.
Overall Length
38-5/8 in.
Overall Width
4 in.
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4-1.25-36-CPL
Zoro #
G1745830
UPC #
691215132817
Country of Origin
China
Dimensions
Overall Height
22 in.
Overall Length
38-5/8 in.
Overall Width
4 in.
Platform Length
38.625"
Fork Width
4 in.
Fork Length
36 in.
Usable Fork Pocket Width
4 in
Height
22 in
Usable Fork Pocket Height
36 in
Width
4
Size
38-5/8" x 4" x 22"
Fork Thickness
1-1/4 in.
Depth
38-5/8 in.
Length
39 in
Description
Forged Stl Forks,Carriage Pins,3K,36",Pair 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.