Forged Stl Forks, Carriage Pins, 4K, 60", PR

  • Mfr # F4-1.50-60-CPL

  • Zoro # G1745873


product price: $574.99
/pr
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
22 in.
Overall Length
62-5/8 in.
Overall Width
4 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4-1.50-60-CPL
Zoro #
G1745873
UPC #
691215132862
Country of Origin
China

Dimensions

Overall Height
22 in.
Overall Length
62-5/8 in.
Overall Width
4 in.
Platform Length
62.625"
Fork Width
4 in.
Width
4
Fork Length
60 in.
Size
62-5/8" x 4" x 22"
Height
22 in
Usable Fork Pocket Width
4 in
Fork Thickness
1-1/2 in.
Usable Fork Pocket Height
60 in
Length
63 in
Depth
62-5/8 in.

Details

Material
Steel
Color
Black
Load Capacity
4,000 lb.
Item
Forged Stl Forks,Carriage Pins,4K,60",PR
Assembled
Yes
Includes
Carriage pin locks included
For Use With
Fork Truck
Standards
Meets I.T.A. standards
Features
Ideal for the need of change in current fork length; Unit is an extra pair of forks for an emergency; Designed for class II carriage mounting; Meets I.T.A. standards
Weight
308
Power Source
Fork Truck / Manual
Application
Ideal for the need of change in current fork length

Description

Forged Stl Forks,Carriage Pins,4K,60",Pair 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.