Zoro Homepage

Fork Blade Protector Polyethylne, 4x48, PR

  • Mfr # F4-48

  • Zoro # G1746068


product price: $94.89
/pr
Free Shipping & Returns

Key Features

Overall Height
2.375
Overall Length
50.875
Overall Width
5.6875
Material
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4-48
Zoro #
G1746068
UPC #
691215116947
Country of Origin
United States

Dimensions

Overall Height
2.375
Overall Length
50.875
Overall Width
5.6875
Platform Length
50.875"
Usable Fork Pocket Height
48 in
Size
50.875 x 5.6875 x 2.375
Fork Thickness
1.75 in
Fork Width
4 in
Width
5.6875
Height
3 in
Usable Fork Pocket Width
4 in
Length
51 in
Compatible Fork Height
2 in
Compatible Fork Width
4 in
Compatible Fork Length
48 in

Details

Material
Polyethylene
Color
Yellow
Item
Fork Blade Protector Polyethylne,4x48,PR
Assembled
Yes
Includes
The bright color enhances visibility for the user as well as other personnel in the work area.
For Use With
Hide unsightly scratches and gouges on your forks as well.
Weight
8
Features
Bright yellow finish for high discernibility. The protectors guard against unwanted fork damage. Quick fitting and easily removable for instantaneous use. Manageable weight for simple immovability
Application
Prevent damage to packages and skids from sharp edges of fork truck forks with blunt end Fork Blade Protectors.
Cover Weight
8 lb

Description

Fork Covers, Product Type Fork Cover, Material Polyethylene, Compatible Fork Width 4 in, Compatible Fork Length 48 in, Compatible Fork Height 2 in, Color Yellow, Cover Weight 8 lb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.