Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Blade Protector Polyethylne, 4x60, PR

  • Mfr # F4-60

  • Zoro # G1746040


product price: $101.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2-3/8 in.
Overall Length
62-7/8 in.
Overall Width
5-11/16 in.
Material
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4-60
Zoro #
G1746040
UPC #
691215116954
Country of Origin
United States

Dimensions

Overall Height
2-3/8 in.
Overall Length
62-7/8 in.
Overall Width
5-11/16 in.
Platform Length
62.875"
Usable Fork Pocket Width
4 in.
Width
5.6875
Fork Width
4 in.
Usable Fork Pocket Height
2 in.
Height
3 in
Fork Thickness
1-3/4 in.
Fork Length
60 in.
Size
62-7/8" x 5-11/16" x 2-3/8"
Length
63 in
Depth
62-7/8 in.

Details

Material
Polyethylene
Color
Yellow
Item
Fork Blade Protector Polyethylne,4x60,PR
Assembled
Yes
Includes
Clevis pin and cotter pin included
For Use With
Fork Truck
Features
Bright yellow finish for high discernibility; The protectors guard against unwanted fork damage; Quick fitting and easily removable for instantaneous use; Manageable weight for simple immovability
Weight
10
Power Source
Fork Truck / Manual
Application
The fork blade protectors are a great addition to the fork truck forks used in a variety of facilities

Description

Fork Blade Protector Polyethylne,4x60,Pair 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.