
Fork Extension, Black, 54 L x 5 W, PR
Mfr # FE-5-54-BK
Zoro # G310919648
product price: $330.99
/pk 2, $165.50/ea
Free Shipping & Returns
Key Features
Overall Height
2.3125 in
Overall Length
57.125 in
Overall Width
7.375 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE-5-54-BK
Zoro #
G310919648
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.3125 in
Overall Length
57.125 in
Overall Width
7.375 in
Details
Material
Steel
Color
Black
Load Capacity
4000 lbs
Description
Fork Extension,Black,54 L x 5 W, Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.