Zoro Homepage

Fork Extension, Black, 96 L x 5" W, PR

  • Mfr # FE-5-96-BK

  • Zoro # G4987678


product price: $595.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
2-5/16 in.
Overall Length
99-1/8 in.
Overall Width
7-3/8 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-96-BK
Zoro #
G4987678
UPC #
691215087308
Country of Origin
United States

Dimensions

Overall Height
2-5/16 in.
Overall Length
99-1/8 in.
Overall Width
7-3/8 in.
Platform Length
99.125"
Width
7.375
Size
99-1/8" x 7-3/8" x 2-5/16"
Fork Thickness
2 in.
Fork Width
5 in.
Usable Fork Pocket Height
2 in.
Height
3 in
Fork Length
96 in.
Usable Fork Pocket Width
5-1/2 in.
Length
100 in
Depth
99-1/8 in.

Details

Material
Steel
Color
Black
Load Capacity
4,000 lb.
Item
Fork Extension,Black,96 L x 5" W,PR
Assembled
Yes
Includes
Pair of Forks
For Use With
Fork Truck
Features
Provides the needed extra length when standard forks can't reach product; All steel construction provides long lasting reliable use; Each extension includes warning and operating stickers for worker safety; Powder coat black finish offers lasting durability
Weight
165
Power Source
Fork Truck
Application
Provide the extra support needed to lift long or large objects with a forktruck.

Description

Fork Extension,Black,96 L x 5" W, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.