Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extension Standard, 63 L x 5" W, PR

  • Mfr # FE-5-63

  • Zoro # G4987748


product price: $395.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2.3125
Overall Length
66.125
Overall Width
7.375
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-63
Zoro #
G4987748
UPC #
691215019743
Country of Origin
United States

Dimensions

Overall Height
2.3125
Overall Length
66.125
Overall Width
7.375
Platform Length
66.125"
Usable Fork Pocket Width
5 in
Width
7.375
Size
66.125 x 7.375 x 2.3125
Usable Fork Pocket Height
63 in
Fork Thickness
2 in
Fork Width
5.5 in
Height
3 in
Length
67 in
Compatible Fork Length
63 in
Compatible Fork Height
2 in
Compatible Fork Width - Minimum
5 in
Extension Length
66 1/8 in
Compatible Fork Width - Maximum
5 1/2 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extension Standard,63 L x 5" W,PR
Assembled
Yes
Includes
Warning and Operating Sticker
For Use With
Fork Truck
Features
Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat safety yellow finish offers lasting durability
Weight
108
Standards
OSHA Compliant
Application
Provide the extra support needed to lift long or large objects with a forktruck.
Load Capacity - Maximum
4,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 63 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/2 in, Extension Length 66 1/8 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.