Zoro Homepage

Fork Extension Standard, PR, 72 L x 5" W

  • Mfr # FE-5-72

  • Zoro # G1745900


product price: $469.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2.3125
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Width
7.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-72
Zoro #
G1745900
UPC #
691215019828
Country of Origin
United States

Dimensions

Overall Height
2.3125
Width
7.375"
Platform Length
75.125"
Extension Length
75 1/8 in
Compatible Fork Length
72 in
Compatible Fork Height
2 in
Compatible Fork Width - Minimum
5 in
Compatible Fork Width - Maximum
5 1/2 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extension Standard,PR,72 L x 5" W
Assembled
Yes
Includes
Warning and Operating Sticker
Standards
OSHA Compliant
For Use With
Provide the extra support needed to lift long or large objects with a fork truck.
Load Capacity - Maximum
4,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 72 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 5 1/2 in, Extension Length 75 1/8 in, Compatible Fork Width - Minimum 5 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.