Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extension, Yellow, 4,000 lb, 6" W

  • Mfr # FE-HS-6-72

  • Zoro # G801114064


product price: $461.69
/pr
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Load Capacity
4,000 lb
Width
8.125"
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-HS-6-72
Zoro #
G801114064
UPC #
691215320702
Country of Origin
United States

Dimensions

Width
8.125"
Platform Length
77.8125"
Min. Fork Length
72 in
Extension Length
77 7/8 in
Fork Width
6 in
Compatible Fork Width - Minimum
4 in
Compatible Fork Height
2 1/4 in
Compatible Fork Length
72 in
Compatible Fork Width - Maximum
6 in

Details

Material
Steel
Color
Yellow
Load Capacity
4,000 lb
Item
Fork Extension
Assembled
Yes
Standards
OSHA Compliant
For Use With
Class 2 and Class 3 Forks
Load Capacity - Maximum
4,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 72 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 6 in, Extension Length 77 7/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.