Zoro Homepage
This item is Discontinued.
Vestil FORK EXTENSIONS 6X72 STANDARD (PAIR)W/REAR SPACER, PR FE-6-72-RS

FORK EXTENSIONS 6X72 STANDARD (PAIR)W/REAR SPACER, PR (Discontinued)

  • Mfr # FE-6-72-RS
  • Zoro # G2969358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-6-72-RS
Zoro #
G2969358
UPC #
691215323116
Country of Origin
United States

Dimensions

Overall Height
4.2187
Overall Length
75.625
Overall Width
8.375
Width
8.375
Platform Length
75.625"
Height
5 in
Length
75.625
Depth
75.625
Size
75.625 x 8.375 x 4.2187

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Assembled
Yes
Includes
Pair of Forks
For Use With
Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions.
Weight
156
Features
Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Includes rear spacer for increase loading ability

Description

Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. The rear spacer makes loading pallets into rear of trailer conveniently and easily. Practical for pushing pallets two or three deep into a trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.