Zoro Homepage

Fork Extensions

  • Mfr # FE-5-90

  • Zoro # G5217558


product price: $493.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Height
2.3125
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Width
7.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-90
Zoro #
G5217558
UPC #
691215087292
Country of Origin
United States

Dimensions

Overall Height
2.3125
Width
7.375"
Platform Length
93.125"

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extensions
Assembled
Yes
Includes
Pair of Forks
For Use With
Provide the extra support needed to lift long or large objects with a fork truck.

Description

Fork Extensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.