Zoro Homepage

Fork Extensions, Pin Style 108 Lx8" W, PR

  • Mfr # FE-8-108-P

  • Zoro # G1746250


product price: $626.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
2.3125
Overall Length
112.625
Overall Width
11
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-8-108-P
Zoro #
G1746250
UPC #
691215130684
Country of Origin
United States

Dimensions

Overall Height
2.3125
Overall Length
112.625
Overall Width
11
Width
11
Platform Length
112.625"
Length
112.625
Depth
112.625
Height
2.3125
Size
112.625 x 11 x 2.3125

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extensions,Pin Style 108 Lx8" W,PR
Assembled
Yes
Includes
Pair of Forks
For Use With
Provide the extra support needed to lift long or large objects with a fork truck.
Weight
226
Features
Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat safety yellow finish offers lasting durability

Description

Fork Extensions,Pin Style 108 Lx8 In. W,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.