Zoro Homepage

Fork Extensions Pin Style, 111 L x 4"W, PR

  • Mfr # FE-4-108-P

  • Zoro # G4987897


product price: $571.99
/pr
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Height
2-5/16 in.
Overall Length
111-5/8 in.
Overall Width
9-1/2 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-4-108-P
Zoro #
G4987897
UPC #
691215104265
Country of Origin
United States

Dimensions

Overall Height
2-5/16 in.
Overall Length
111-5/8 in.
Overall Width
9-1/2 in.
Platform Length
111.625"
Fork Length
108 in.
Usable Fork Pocket Height
2 in.
Height
3 in
Size
111-5/8" x 9-1/2" x 2-5/16"
Usable Fork Pocket Width
4-1/2 in.
Fork Width
4 in.
Width
9.5
Fork Thickness
2 in.
Length
112 in
Depth
111-5/8 in.

Description

Fork Extensions Pin Style,111 L x 4"W, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.