Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extensions Pin Style, 112"L x 6"W, PR

  • Mfr # FE-6-108-P

  • Zoro # G4987669


product price: $735.99
/pr
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
2-5/16 in.
Overall Length
112-1/8 in.
Overall Width
9-1/2 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-6-108-P
Zoro #
G4987669
UPC #
691215120173
Country of Origin
United States

Dimensions

Overall Height
2-5/16 in.
Overall Length
112-1/8 in.
Overall Width
9-1/2 in.
Platform Length
112.125"
Size
112-1/8" x 9-1/2" x 2-5/16"
Fork Thickness
2-1/2 in.
Usable Fork Pocket Width
6-1/2 in.
Height
3 in
Width
9.5
Fork Width
6 in.
Fork Length
108 in.
Usable Fork Pocket Height
2-1/2 in.
Length
113 in
Depth
112-1/8 in.

Details

Material
Steel
Color
Yellow
Load Capacity
4,000 lb.
Item
Fork Extensions Pin Style,112"L x 6"W,PR
Assembled
Yes
Includes
Pair of Forks, Pins included
For Use With
Fork Truck
Features
Provides the needed extra length when standard forks can't reach product; All steel construction provides long lasting reliable use; Each extension includes warning and operating stickers for worker safety; Powder coat safety yellow finish offers lasting durability
Weight
211
Power Source
Fork Truck
Application
Provide the extra support needed to lift long or large objects with a forktruck.

Description

Fork Extensions Pin Style,112"L x 6"W, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.