Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extensions, Pin Style 120 Lx8" W, PR

  • Mfr # FE-8-120-P

  • Zoro # G1746278


product price: $777.99
/pr
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
2.3125
Overall Length
124.625
Overall Width
11
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-8-120-P
Zoro #
G1746278
UPC #
691215130691
Country of Origin
United States

Dimensions

Overall Height
2.3125
Overall Length
124.625
Overall Width
11
Width
11
Platform Length
124.625"
Extension Length
124 5/8 in
Height
2.3125
Size
124.625 x 11 x 2.3125
Length
124.625
Depth
124.625
Compatible Fork Width - Maximum
8 1/2 in
Compatible Fork Height
2 1/2 in
Compatible Fork Width - Minimum
8 in
Compatible Fork Length
120 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extensions,Pin Style 120 Lx8" W,PR
Assembled
Yes
Standards
OSHA Compliant
For Use With
Provide the extra support needed to lift long or large objects with a fork truck.
Includes
Warning and Operating Sticker
Weight
248
Features
Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat safety yellow finish offers lasting durability
Load Capacity - Maximum
4,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 120 in, Compatible Fork Height 2 1/2 in, Compatible Fork Width - Maximum 8 1/2 in, Extension Length 124 5/8 in, Compatible Fork Width - Minimum 8 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.