Zoro Homepage

Fork Extensions Pin Style, 48L x 8 W, PR

  • Mfr # FE-8-48-P

  • Zoro # G810919667


product price: $545.99
/pk 3, $182.00/ea
Free Shipping & Returns

Key Features

Overall Height
2.3125 in
Overall Length
52.625 in
Overall Width
11 in
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-8-48-P
Zoro #
G810919667
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.3125 in
Overall Length
52.625 in
Overall Width
11 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lbs

Description

Fork Extensions Pin Style,48L x 8 In. W,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.