Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extensions, Pin Style, 66" x 4", PR

  • Mfr # FE-4-66-P

  • Zoro # G4987827


product price: $415.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2-5/16 in.
Overall Length
69-5/8 in.
Overall Width
9-1/2 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE-4-66-P
Zoro #
G4987827
UPC #
691215019569
Country of Origin
United States

Dimensions

Overall Height
2-5/16 in.
Overall Length
69-5/8 in.
Overall Width
9-1/2 in.
Platform Length
69.625"
Usable Fork Pocket Height
2 in.
Fork Width
4 in.
Width
9.5
Fork Thickness
2 in.
Height
3 in
Usable Fork Pocket Width
4-1/2 in.
Size
69-5/8" x 9-1/2" x 2-5/16"
Fork Length
66 in.
Length
70 in
Depth
69-5/8 in.

Details

Material
Steel
Color
Yellow
Load Capacity
4,000 lb.
Item
Fork Extensions,Pin Style,66 L x 4" W,PR
Assembled
Yes
Includes
Pair of Forks, Pins included
For Use With
Fork Truck
Weight
102
Features
Provides the needed extra length when standard forks can't reach product; All steel construction provides long lasting reliable use; Each extension includes warning and operating stickers for worker safety; Powder coat safety yellow finish offers lasting durability
Power Source
Fork Truck
Accessory Type
Fork Extensions,Pin Style,66 L x 4" W,PR
Application
Provide the extra support needed to lift long or large objects with a forktruck.

Description

Fork Extensions,Pin Style,66 L x 4" W, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.