Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Extensions, Pin Style 66" x 6", PR

  • Mfr # FE-6-66-P

  • Zoro # G4987626


product price: $502.99
/pr
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
2-5/16 in.
Overall Length
70-1/8 in.
Overall Width
9-1/2 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-6-66-P
Zoro #
G4987626
UPC #
691215020022
Country of Origin
United States

Dimensions

Overall Height
2-5/16 in.
Overall Length
70-1/8 in.
Overall Width
9-1/2 in.
Platform Length
70.125"
Fork Length
66 in.
Height
3 in
Usable Fork Pocket Width
6-1/2 in.
Usable Fork Pocket Height
2-1/2 in.
Size
70-1/8" x 9.5" x 2-5/16"
Fork Width
6 in.
Fork Thickness
2-1/2 in.
Width
9.5
Length
71 in
Depth
70-1/8 in.

Details

Material
Steel
Color
Yellow
Load Capacity
4,000 lb.
Item
Fork Extensions,Pin Style 66 L x 6" W,PR
Assembled
Yes
Includes
Pair of Forks, Pins included
For Use With
Fork Truck
Features
Provides the needed extra length when standard forks can't reach product; All steel construction provides long lasting reliable use; Each extension includes warning and operating stickers for worker safety; Powder coat safety yellow finish offers lasting durability
Weight
128
Power Source
Fork Truck
Application
Provide the extra support needed to lift long or large objects with a forktruck.

Description

Fork Extensions,Pin Style 66 L x 6" W, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.