Zoro Homepage

Fork Extensions - Pin Style

  • Mfr # FE-5-54-P

  • Zoro # G0987196


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.3125
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Width
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-54-P
Zoro #
G0987196
UPC #
691215019712
Country of Origin
United States

Dimensions

Overall Height
2.3125
Width
9.5"
Platform Length
57.625"

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extensions - Pin Style
Assembled
Yes
For Use With
Provide the extra support needed to lift long or large objects with a fork truck.
Includes
Pair of Forks

Description

Fork Extensions - Pin Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.