Zoro Homepage

Fork Extensions, PR

  • Mfr # FE-6-90

  • Zoro # G5217591


product price: $543.99
/pr
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Height
2.3125
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Width
8.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-6-90
Zoro #
G5217591
UPC #
691215087360
Country of Origin
United States

Dimensions

Overall Height
2.3125
Width
8.375"
Platform Length
93.625"
Extension Length
93 5/8 in
Compatible Fork Width - Maximum
6 1/2 in
Compatible Fork Width - Minimum
6 in
Compatible Fork Length
90 in
Compatible Fork Height
2 1/2 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Fork Extensions
Assembled
Yes
Standards
OSHA Compliant
For Use With
Provide the extra support needed to lift long or large objects with a fork truck.
Includes
Warning and Operating Sticker
Load Capacity - Maximum
4,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 90 in, Compatible Fork Height 2 1/2 in, Compatible Fork Width - Maximum 6 1/2 in, Extension Length 93 5/8 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.