Fork Lift Hitch Attachment
Mfr # FTTM-2
Zoro # G1746740
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.0625
Overall Length
20.5625
Overall Width
14.5
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTTM-2
Zoro #
G1746740
UPC #
691215127745
Country of Origin
United States
Dimensions
Overall Height
8.0625
Overall Length
20.5625
Overall Width
14.5
Platform Length
20.5625"
Fork Width
4 in
Height
9 in
Size
20.5625 x 14.5 x 8.0625
Width
14.5
Fork Thickness
1 in
Length
21 in
Details
Material
Steel
Color
Yellow
Load Capacity
1500 lb
Item
Fork Lift Hitch Attachment
Assembled
Yes
Includes
Includes 56" long chain to secure to fork lift.
For Use With
The Fork Lift Hitch is a superb addition to most manufacturing and maintenance facilities.
Weight
45
Features
Great for moving equipment in condensed areas. Durable construction for daily handling. Simple attachment for immediate use. Smooth finish for safe transporting by personnel
Application
Once in place, the unit is ready to be hitched to the desired equipment.
Description
Forklift Hitch Attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.