Zoro Homepage

Fork Mounted Drumgripper, Adjustable

  • Mfr # DGS-AG

  • Zoro # G4988481


product price: $765.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
9.5
Overall Length
34
Overall Width
27.75
Material
Heavy-duty Welded Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-AG
Zoro #
G4988481
UPC #
691215085854
Country of Origin
United States

Dimensions

Overall Height
9.5
Overall Length
34
Overall Width
27.75
Platform Length
34"
Fork Width
7.625 in
Fork Thickness
1 in
Size
34 x 27.75 x 9.5
Width
27.75
Height
9.5
Length
34

Details

Material
Heavy-duty Welded Steel
Color
Black
Load Capacity
1500 lb
Item
Drum Grab
Assembled
Yes
Includes
Features hinged folding design for storage
For Use With
Fork Truck
Capacity
1500
For Drum Material
Steel, Plastic & Fiber
Features
Pick up steel drums without leaving the seat. Knuckle gripping system grips tightly and lifts in the air. Drum is automatically released by lowering the forks. Features hinged folding design for storage
Drum Capacity
Any Size
Weight
129
Finish
Powder Coat
Application
The drum gripper creates a functional and efficient way to transport drums from workstation to workstation.

Description

Drum Grab, Product Type Side-Grip Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.