Zoro Homepage

Fork Mounted Poly Drum Handler, 1.1K

  • Mfr # FPDL-11-H

  • Zoro # G1746488


product price: $803.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue/Yellow
Height
22.375
Overall Length
48.375
Width
28.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPDL-11-H
Zoro #
G1746488
UPC #
691215020855
Country of Origin
United States

Dimensions

Height
22.375
Overall Length
48.375
Width
28.5
Overall Width
28.5
Overall Height
22.375
Length
48.375

Details

Item
Fork Mounted Poly Drum Handler,1.1K
Material
Steel
Color
Blue/Yellow
Finish
Powder Coat
Product Type
Fork Mounted Poly Drum Handler,1.1K

Description

Fork Mounted Poly Drum Handler,1.1K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.