Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Mounted Trash Can Dumper, 500 lb.

  • Mfr # TCD-FM-E

  • Zoro # G4980836


product price: $522.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
9-1/16 in.
Overall Length
58-3/8 in.
Overall Width
36-5/8 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCD-FM-E
Zoro #
G4980836
UPC #
691215093927
Country of Origin
United States

Dimensions

Overall Height
9-1/16 in.
Overall Length
58-3/8 in.
Overall Width
36-5/8 in.
Platform Length
58.375"
Fork Width
5.31 in
Height
10 in
Usable Fork Pocket Height
2-5/8 in.
Usable Fork Pocket Width
5-5/16 in.
Size
58-3/8" x 36-5/8" x 9-1/16"
Width
36.625
Fork Thickness
1 in
Length
59 in
Depth
58-3/8 in.

Details

Material
Steel
Color
Blue
Load Capacity
500 lb.
Item
Fork Mounted Trash Can Dumper,500 lb.
Assembled
Yes
Includes
Includes sloped guides to center container as it rotates, adjustable pick-up hooks, and a safety restraint included for securing unit to fork truck
For Use With
Trash Can and Fork Truck
Features
Simple design easily dumps contents out of trash can; Fork chutes make portability convenient; Dump heights allow user to dump trash into tall dumpsters; Heavy duty steel construction is built to last
Weight
98
Power Source
Fork Truck
Application
Simple design easily dumps contents out of trash can

Description

Fork Mounted Trash Can Dumper,500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.