Fork Rear Spacer, 4" Width, PR
Mfr # FRS-4-12
Zoro # G4987529
product price: $140.85
/pr
Free Shipping & Returns
Key Features
Overall Height
4
Overall Length
15.125
Overall Width
6.375
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRS-4-12
Zoro #
G4987529
UPC #
691215112147
Country of Origin
United States
Dimensions
Overall Height
4
Overall Length
15.125
Overall Width
6.375
Platform Length
15.125"
Size
15.125 x 6.375 x 4
Height
4 in
Fork Thickness
2 in
Fork Width
4 in
Usable Fork Pocket Height
12 in
Usable Fork Pocket Width
4.5 in
Width
6.375
Length
16 in
Details
Material
Steel
Color
Yellow
Item
Fork Rear Spacer,4" Width,PR
Assembled
Yes
Includes
(2) Steel Fork Rear Spacer
For Use With
Lay it down over the existing forks.
Weight
29
Features
Attaches simply to tips of forklift forks. Steel construction for long lasting strength. Reduces damage of products during transference. Safely push skids and products during truck loading
Application
A rear spacer protects against possible damage to the fork truck, as well as products.
Description
Fork Rear Spacer, Product Type Fork Rear Spacer, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Includes (2) Steel Fork Rear Spacer, Overall Length 15 1/8 in, Overall Width 6 3/8 in, Overall Height 4 in, Material Steel, Color Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.