Zoro Homepage

Fork Rear Spacer, 6" Width, PR

  • Mfr # FRS-6-12

  • Zoro # G4987501


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Overall Height
4-3/8 in.
Overall Length
15-5/8 in.
Overall Width
8-3/8 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS-6-12
Zoro #
G4987501
UPC #
691215112161
Country of Origin
United States

Dimensions

Overall Height
4-3/8 in.
Overall Length
15-5/8 in.
Overall Width
8-3/8 in.
Platform Length
15.625"
Fork Thickness
2 in.
Size
15-5/8" x 8-3/8" x 4-3/8"
Height
5 in
Fork Length
12 in.
Usable Fork Pocket Height
2 in.
Width
8.375
Fork Width
6-1/2 in.
Usable Fork Pocket Width
6 in.
Length
16 in
Depth
15-5/8 in.

Details

Material
Steel
Color
Yellow
Item
Fork Rear Spacer,6" Width,PR
Assembled
Yes
Includes
The attached end loop secures the spacer around each fork.
For Use With
Fork Truck
Weight
38
Features
Sold in pairs; Steel construction for long lasting strength; Accommodates 2 in. maximum fork thickness; Compact design leaves plenty of usable space on forks
Power Source
Fork Truck
Application
A rear spacer protects against possible damage to the fork truck, as well as products

Description

Fork Rear Spacer,6" Width, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.