Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Truck Carriage Bumper, 2.25" Depth

  • Mfr # FCB-818

  • Zoro # G4987915


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20-1/2 in.
Overall Length
2-1/4 in.
Overall Width
8 in.
Material
Molded Rubber/Steel
Color
Black / Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCB-818
Zoro #
G4987915
UPC #
691215060646
Country of Origin
United States

Dimensions

Overall Height
20-1/2 in.
Overall Length
2-1/4 in.
Overall Width
8 in.
Platform Length
2.25"
Height
21 in
Size
2-1/4" x 8" x 20-1/2"
Fork Thickness
1/4"
Width
8
Length
3 in
Depth
2-1/4 in.

Details

Material
Molded Rubber/Steel
Color
Black / Yellow
Item
Fork Truck Carriage Bumper,2.25" Depth
Assembled
Yes
Includes
Steel mounting plate
For Use With
Fork Truck
Weight
25
Features
Molded rubber bumper is secured for maximum safety; Steel mounting plate used for added strength; Protects loads from potential damage; Slides into place, no hardware needed
Power Source
Fork Truck / Manual
Accessory Type
Fork Truck Carriage Bumper,2.25" Depth
Application
Protects loads from potential damage

Description

Fork Truck Carriage Bumper,2.25" Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.