Zoro Homepage

Fork Truck Drum Clutcher, Carrier, 880 lb.

  • Mfr # DCR-205-8-DC

  • Zoro # G5582221


product price: $3,407.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Length
46
Overall Length
46
Height
24.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-205-8-DC
Zoro #
G5582221
UPC #
691215058834
Country of Origin
United States

Dimensions

Length
46
Overall Length
46
Height
24.3125
Width
40
Overall Width
40
Overall Height
24.3125

Details

Item
Fork Truck Drum Clutcher,Carrier,880 lb.
Material
Steel
Color
Yellow
Finish
Powder Coat
Voltage
12V DC

Description

Fork Truck Drum Clutcher,Carrier,880 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.