Fork Truck Level
Mfr # FRK-LVL
Zoro # G4987538
product price: $67.89
/eaKey Features
Overall Height
5.0625
Overall Length
9.25
Overall Width
2.625
Material
Steel
Color
Yellow/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRK-LVL
Zoro #
G4987538
UPC #
691215115032
Country of Origin
China
Dimensions
Overall Height
5.0625
Overall Length
9.25
Overall Width
2.625
Platform Length
9.25"
Height
6 in
Width
2.625
Size
9.25 x 2.625 x 5.0625
Length
10 in
Details
Material
Steel
Color
Yellow/Red
Item
Fork Truck Level
Assembled
Yes
Includes
(1) Fork Leveler
For Use With
Fasten the steel leveler to the mast of the fork lift.
Features
Constructed of steel for long lasting strength. Saves potential product loss. Highly visible, indicating safe precise movement. Simple attachment to forklifts
Weight
4
Application
Designed to aid the fork lift driver in determining when the forks are level.
Description
Fork Truck Level, Product Type Fork Truck Level, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Includes (1) Fork Leveler, Overall Length 9 1/4 in, Overall Width 2 5/8 in, Overall Height 5 1/8 in, Material Steel, Color Yellow/Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.