FORKLIFT BEAM MOVER UP TO 7 1/2 IN FLANGE 500# CAP

  • Mfr # FBM-7.5-500

  • Zoro # G501798076


product price:  $228.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
9-1/2 in.
Overall Length
30-1/2 in.
Overall Width
11-1/2 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBM-7.5-500
Zoro #
G501798076
UPC #
691215339889
Country of Origin
United States

Dimensions

Overall Height
9-1/2 in.
Overall Length
30-1/2 in.
Overall Width
11-1/2 in.
Platform Length
30.5"
Size
30-1/2" x 11-1/2" x 9-1/2"
Width
11.5
Length
31 in
Height
10 in
Depth
30-1/2 in.

Details

Material
Steel
Color
Blue
Load Capacity
500 lb.
Item
Forklift Beam Mover 500lb Capacity
Assembled
Yes
Includes
Steel construction for added strength. Powder-coated finish for added baked in toughness.
For Use With
Fork Truck
Weight
91
Power Source
Fork Truck / Manual
Features
Easily secured to a forklift fork; Design style fits a variety of beam sizes; Steel construction for added strength; Slim design for minimum storage space
Application
The weight and length of I-beams make them difficult to maneuver between work areas. The forklift beam mover makes that process much more efficient.

Description

The weight and length of I-beams make them difficult to maneuver between work areas. The forklift beam mover makes that process much more efficient. The built in fork pocket ensures safe positioning onto the lifting fork. Once in position simply slide the open bottom of the beam mover over the flange of the I-beam. This secures the beam to be easily lifted or taken to different areas. Powder-coated finish for added baked in toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.