Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Lifting Beam, 10k Capacity

  • Mfr # FLB-D-10

  • Zoro # G1746670


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17-1/16 in.
Overall Length
40 in.
Overall Width
4-7/8 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLB-D-10
Zoro #
G1746670
UPC #
691215130356
Country of Origin
United States

Dimensions

Overall Height
17-1/16 in.
Overall Length
40 in.
Overall Width
4-7/8 in.
Platform Length
40"
Usable Fork Pocket Width
7 in.
Fork Width
7 in
Usable Fork Pocket Height
2-1/2 in.
Size
40" x 4-7/8" x 17-1/16"
Fork Thickness
2.5 in
Height
18 in
Width
4.875
Length
40 in
Depth
40 in.

Details

Material
Steel
Color
Yellow
Load Capacity
10,000 lb.
Item
Forklift Lifting Beam,10k Capacity
Assembled
Yes
Includes
Shackle, hooks, safety restraint, and screw clamps
For Use With
Fork Truck
Hook Opening
1" I.D.
Weight
85
Features
Durable construction for long term use; Smooth finish for easy handling; Large fork openings for easy attachment; Yellow surface color for clear visibility
Power Source
Fork Truck
Application
A forklift lifting beam is the perfect asset for maneuvering and transferring heavy objects

Description

Forklift Lifting Beam,10k Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.