Zoro Homepage

Forklift Reel Attachment

  • Mfr # FRA-4-238

  • Zoro # G1746567


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.21875
Overall Length
9.1875
Overall Width
48
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA-4-238
Zoro #
G1746567
UPC #
691215131513
Country of Origin
United States

Dimensions

Overall Height
11.21875
Overall Length
9.1875
Overall Width
48
Platform Length
9.1875"
Height
11.21875
Fork Thickness
2 in
Width
48
Fork Width
4 in
Size
9.1875 x 48 x 11.21875
Length
9.1875

Details

Material
Steel
Color
Yellow
Item
Forklift Reel Attachment
Assembled
No
Includes
Includes two 72" long safety chains with quick clasp and a 2" reel support bar (48" long).
For Use With
For use with 4" wide forks.
Weight
35
Features
Quick attaching safety straps included. Perfect for handling awkward reels. Bright color for visibility. Robust design for long term use
Capacity
2500
Finish
Powder Coat
Application
Steel forklift reel attachment perfect for handling awkward reels.

Description

Forklift Reel Attachment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.