Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORKLIFT STEEL LIFTING BEAM, 6K CAPACITY

  • Mfr # FLB-D-6

  • Zoro # G101795178


product price: $513.89
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
14-15/16 in.
Overall Length
40 in.
Overall Width
4-7/8 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLB-D-6
Zoro #
G101795178
UPC #
691215339957
Country of Origin
United States

Dimensions

Overall Height
14-15/16 in.
Overall Length
40 in.
Overall Width
4-7/8 in.
Fork Width
4.875 in
Fork Length
40 in
Height
14.9375

Details

Material
Steel
Color
Yellow
Load Capacity
6,000 lb.
Includes
Shackle, hooks, safety restraint, and screw clamps
Frame Material
Steel
Hook Opening
1" I.D.
Item
Forklift Lifting Beam 6k
Weight
72
Assembled
Yes

Description

A Forklift Lifting Beam is the perfect asset for maneuvering and transferring heavy objects. The centrally located hook between two fork pockets allow the user to safely attach to the unit and transport to the desired location. Hooks are also attached to the outside of the unit for a more secure lifting experience. The strong steel construction with a bright finish enables high visibility from both near and far. Secure to the fork truck by means of a 48" long safety restraint and screw clamps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.