Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORKLIFT TIE-DOWN CLAMPS, PR

  • Mfr # FTDC-6-4400

  • Zoro # G4862885


product price: $716.99
/pr
Free Shipping & Returns

Key Features

Overall Height
8-1/2 in.
Overall Length
2-1/2 in.
Overall Width
8-1/4 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTDC-6-4400
Zoro #
G4862885
UPC #
691215325509
Country of Origin
United States

Dimensions

Overall Height
8-1/2 in.
Overall Length
2-1/2 in.
Overall Width
8-1/4 in.
Platform Length
2.5"
Length
3 in
Size
2-1/2" x 8-1/4" x 8-1/2"
Fork Thickness
6 in
Width
8.25
Fork Width
2 in
Height
9 in
Usable Fork Pocket Height
2-3/4 in.
Usable Fork Pocket Width
6 in.
Depth
2-1/2 in.

Details

Material
Steel
Color
Yellow
Load Capacity
4,400 lb.
Item
Forklift Tie Down Clamps
Assembled
No
Includes
A eye bracket and a swivel eye clamp
For Use With
Fork Truck
Weight
35
Features
Large capacity for heavy lifting; Robust construction for long term use; Tough Baked In powder coated yellow finish; Simple compact design for immediate use
Power Source
Fork Truck
Application
Forklift tie down clamps are a great asset when securing loads for transport

Description

Forklift tie down clamps are a great asset when securing loads for transport. These units are comprised of two pieces each, one bracket and one clamp. An eye bracket is positioned in front of the load while the screw clamp is placed behind the unit, closest to the forklift driver. These are put in place by sliding over the forks. Simply use the preferred type of tie down such as a nylon strap or chain to secure the load (both not included). A powder coat finish diminishes the abrasion and scuffing that may occur during daily use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.