Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formed Steel Wheel Chock, 11" Length

  • Mfr # FAB-11

  • Zoro # G4987949


product price: $44.99
/ea

Key Features

Width
8 in.
Height
9
Material
Steel
Depth
10-3/4 in.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-11
Zoro #
G4987949
UPC #
691215019194
Country of Origin
China

Dimensions

Width
8 in.
Height
9
Depth
10-3/4 in.
Overall Length
10.75
Overall Width
8
Length
10-3/4 in.
Channel Width
8 in.
Dimensions
10.75 x 8 x 9

Details

Item
Formed Steel Wheel Chock,11" Length,Overall Length 10-3/4"
Material
Steel
Color
Yellow
Weight
11
Finish
Painted
Accessory Type
Formed Steel Wheel Chock,11" Length,Overall Length 10-3/4"
Application
The unique design provides control for the user to securely stabilize the object at hand
Wheel Chock Accessory Item
Fabricated Wheel Chock

Description

Formed Steel Wheel Chock,11" Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.