Zoro Homepage

Four Pedal Foot Control

  • Mfr # FC-4

  • Zoro # G1876491


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Material
Steel
Width
24
Depth
12.375
Length
12.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-4
Zoro #
G1876491
UPC #
691215064095
Country of Origin
United States

Dimensions

Width
24
Depth
12.375
Length
12.375
Cord Length
8 ft
Overall Width
24 in
Overall Height
5.31 in
Overall Length
12.38 in
Power Cord Length
8 ft

Details

Item
Four Pedal Foot Control
Color
Yellow/Black
Material
Steel
For Use With
EHLTT-3648-1-47, EHLTT-3648-2-47, EHLTT-3648-3-47, EHLTT-3648-4-47, EHLTT-4848-1-47, EHLTT-4848-2-47, EHLTT-4848-3-47, EHLTT-4848-4-47, EHLTT-4848-5-47, EHLTT-H-3648-2-47, EHLTT-H-4848-2-47, EHLTTS-3654-2-48, EHLTTS-3654-4-48, ZLTT-4452-2-36, ZLTT-4452-4-36, ZLTT-4472-2-48, ZLTT-4472-4-48, ZLTT-5252-2-36, ZLTT-5252-4-36, ZLTT-5272-2-48, ZLTT-5272-4-48
Features
Optional four pedal foot control for ideal operation. Ideal for lift and tilt products for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Product Type
Four Pedal Foot Control
Compatible with Manufacturer Part Number
EHLTT-3648-1-47, EHLTT-3648-2-47, EHLTT-3648-3-47, EHLTT-3648-4-47, EHLTT-4848-1-47, EHLTT-4848-2-47, EHLTT-4848-3-47, EHLTT-4848-4-47
Finish
Powder Coated

Description

Four Pedal Foot Control, Product Type Four Pedal Foot Control, Compatible Grainger Part Number 58RM28, 58RM29, 58RM30, 58RM31, 58RM32, 58RM33, 58RM34, 58RM35, Compatible with Manufacturer Part Number EHLTT-3648-1-47, EHLTT-3648-2-47, EHLTT-3648-3-47, EHLTT-3648-4-47, EHLTT-4848-1-47, EHLTT-4848-2-47, EHLTT-4848-3-47, EHLTT-4848-4-47, For Use With Box Dumper, Overall Length 12.38 in, Overall Width 24 in, Overall Height 5.31 in, Color Black, Yellow, Finish Powder Coated, Power Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.