FULL FEATURED PALLET TRUCK 5.5K 27 X 48 BLACK

  • Mfr # PM5-2748-BK

  • Zoro # G101798124


product price:  $766.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
49
Overall Length
61.1875
Overall Width
27
Material
Steel
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM5-2748-BK
Zoro #
G101798124
UPC #
691215363303
Country of Origin
China

Dimensions

Overall Height
49
Overall Length
61.1875
Overall Width
27
Platform Length
61.1875"
Lifting Height Max.
7.75 in
Fork Width
8 in
Fork Length
48 in
Height
49
Width
27
Depth
61.1875
Length
61.1875
Size
61.1875 x 27 x 49

Details

Material
Steel
Color
Black
Load Capacity
5500 lb
Assembled
No
Includes
(1) Steel Full Featured Pallet Truck
Features
Ergonomic design requires minimal pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Chrome-plated hydraulic pump piston for long seal life
Power Source
Hand
Handle Material
Steel
Wheel Material
Poly on Steel
Weight
185
Application
The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck!

Description

The Full Featured Pallet Truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two (2) articulating steering wheels and two (2) front load rollers. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. The unit is equipped with internally mounted solid steel adjustable push rods. The spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.