Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv DC Power Jib Crane 3.5-5.5'

  • Mfr # WTJ-E-15-3-DC-GAL

  • Zoro # G403522984


product price: $2,664.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Swivel Angle
360 Degrees
Material
Galvanized Steel
Color
Gray
Capacity (Lb.)
650 lb. Retracted/1,100 lb. Extended
Overall Height (In.)
65-11/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJ-E-15-3-DC-GAL
Zoro #
G403522984
UPC #
691215102896
Country of Origin
United States

Dimensions

Overall Height (In.)
65-11/16 in.
Height
65.6875
Width
13.5

Details

Item
Galv DC Power Jib Crane 35-55' 15K
Swivel Angle
360 Degrees
Material
Galvanized Steel
Color
Gray
Capacity (Lb.)
650 lb. Retracted/1,100 lb. Extended
Finish
Galvanized
Weight (Lbs.)
200

Description

The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a plug in handheld winch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.