Galv Nestable Roller Container, 26.375x59, Gray, Steel, 26-3/8 in. W

  • Mfr # ROL-95

  • Zoro # G5436630


product price: $432.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
26-3/8 in.
Material
Steel
Color
Gray
Load Capacity
660 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROL-95
Zoro #
G5436630
UPC #
691215065849
Country of Origin
China

Dimensions

Overall Width
26-3/8 in.
Platform Length
32"
Caster Width
1-3/4"
Caster Dia.
5"

Details

Material
Steel
Color
Gray
Load Capacity
660 lb
Item
Galv Nestable Roller Container,26.375x59
Assembled
Yes
Number of Shelves
1
Includes
(1) Shelf
Finish
Galvanized
Caster Material
Polyurethane
Features
Mesh design allows contents to be viewed

Description

Galv Nestable Roller Container,26.375x59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.