Zoro Homepage

Galvanized Bicycle Rack, 5.31 x 12.75 x 22.5"

  • Mfr # BR-GL-G

  • Zoro # G4995588


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
12.75
Width
5.3125
Height
22.5
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-GL-G
Zoro #
G4995588
UPC #
691215075350
Country of Origin
China

Dimensions

Length
12.75
Width
5.3125
Height
22.5

Details

Item
Galvanized Bicycle Rack,5.31x12.75x22.5
Color
Gray
Material
Steel
Finish
Galvanized

Description

Galvanized Bicycle Rack,5.31x12.75x22.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.