Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Cargo Hoops For CB Series Only, PR

  • Mfr # CH-7

  • Zoro # G103529627


product price: $60.99
/pr

Key Features

Material
Steel
Length
1
Width
30.5
Height
23.125
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-7
Zoro #
G103529627
UPC #
691215011020
Country of Origin
China

Dimensions

Length
1
Width
30.5
Height
23.125
Size
1 x 30.5 x 23.125
Overall Length
1
Overall Width
30.5
Depth
1
Overall Height
23.125

Details

Material
Steel
Color
Gray
For Use With
CB-5, CB-7, CB-7-S
Weight
15
Features
Galvanized hoops for the CL-series cargo bars. Two (2) separate parts put into one makes for an easy assembly. Square tubing construction is lightweight yet extremely strong. Tubular design is fast and simple to use
Application
Galvanized steel cargo bar hoops for CL Series 1 in. projection
Finish
Galvanized

Description

Galvanized hoops for the CL-series cargo bars keeps trailer contents in a contained place. Tall and wide design allows for products to be safe and secure while traversing rough terrain. Cargo bar not included, sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.